Shop All Masonry Drill Bits
Dfs
Masonry Drill Bit, 3/8" dia. x 13" L
Mfr # 38130BS
Zoro # G0638948
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 10-1/2"
- Overall Length 13"
- Number of pieces 1
- Number of Pieces 1
- Bit Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dfs
- MFR # 38130BS
- Zoro # G0638948
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Drilling Length | 10-1/2" |
Overall Length | 13" |
Bit Dia. | 3/8" |
Details
Item | Masonry Drill Bit,3/8" dia. x 13" L |
Number of pieces | 1 |
Number of Pieces | 1 |
Description
Masonry Drill Bit,3/8 In. dia. x 13 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1203MD)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 5mm Hex Bit Socket (49-66-5145)
- M.A. FORD Twister Hi-Roc Drill, 1.00Mm (20003940)
- DEWALT Multi-Bit/Nut Driver Set, 1/4" (DWMT73808)
- DFS Masonry Drill Bit, 11/64"x6" (CSB612S)
- DRILLCO 1/4 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1166)
- DIABLO 3/16"x6"x8" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4050-P25)
- MILWAUKEE TOOL 5/8 in. x 12 in. x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3917)
- MILWAUKEE TOOL 1-1/4 in. x 12 in. Straight Shank Rebar Cutter (48-20-6789)
- RELTON SDS+ Stop Drill 1/2"X1-11/16" (207STP-8-27)
- EAGLE TOOL US Carbide Tip Switch Bit Head, Masonry (ETM375)
- Dfs Masonry Drill Bits