Shop All Masonry Drill Bits
Dfs
Masonry Drill Bit, 3/4" dia. x 13" L
Mfr # 34130BS
Zoro # G0638963
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 10-1/2"
- Overall Length 13"
- Number of pieces 1
- Bit Dia. 3/4"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dfs
- MFR # 34130BS
- Zoro # G0638963
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Drilling Length | 10-1/2" |
Overall Length | 13" |
Bit Dia. | 3/4" |
Details
Item | Masonry Drill Bit,3/4" dia. x 13" L |
Number of pieces | 1 |
Number of Pieces | 1 |
Description
Masonry Drill Bit,3/4 In. dia. x 13 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Small Keyseat Cutter, Carbide, 8T, RH, 1/4in (61082)
- WIHA Precision Slotted Screwdriver 1/16 in Round (32000)
- SUPERCUT 116-inch x 1-inch x 0.032 x 3 TPI Woodsaver Carbide Resaw (206395)
- QEP Hole Saw Kit, Diamond, Grit Edge, 1-3/8 In (10569)
- DFS Masonry Drill Bit, 11/64"x6" (CSB612S)
- EAGLE TAPTEK CUTTING TOOLS 7/16X12inOAL SDS MASONARY DRILL USA (SDS4350-4375-12-D)
- EAGLE TAPTEK CUTTING TOOLS 1/2X24inOAL SDS MASONARY DRILL BIT (SDS4350-5000-24-D)
- DRILL AMERICA 1/4"x6" Carbide Tipped Masonry Drill Bit (DAM6X1/4)
- DRILL AMERICA 1/4"x4" Carbide Tipped Masonry Drill Bit (DAM4X1/4)
- DRILL AMERICA 5/16"x13" Carbide Tipped Masonry Drill Bit (DAM13X5/16)
- RELTON QUIK-LOK Adaptor: Spline to SDS+ (QL-202)
- Dfs Drill Bits