Shop All Masonry Drill Bits
Dfs
Masonry Drill Bit, 1/4" dia. x 18" L
Mfr # 14180BS
Zoro # G0639270
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4 in
- Drilling Length 15"
- Cutting Direction Right Hand
- Flute Length 15 in
- Number of pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dfs
- MFR # 14180BS
- Zoro # G0639270
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Drilling Length | 15" |
Overall Length | 18 in |
Flute Length | 15 in |
Bit Dia. | 1/4" |
Details
Item | Masonry Drill Bit,1/4" dia. x 18" L |
Cutting Direction | Right Hand |
Number of pieces | 1 |
Number of Pieces | 1 |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Brick, Cinder Block, Concrete, Sheet Metal, Wood |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
For Tool Type | Hammer Drill |
Standards | ANSI B-24.12 1977 |
Description
Masonry Drill Bit,1/4 In. dia. x 18 In. L, 1/4 in Drill Bit Size, 18 in Overall Length, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99400)
- J.W. WINCO GN319.2-50-1/2X13-A Revolving Ball Knob (319.2-50-1/2X13-A)
- MAKITA Extension Handle (194500-1)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 23 (H208ES)
- DFS Masonry Drill Bit, 11/64"x6" (CSB612S)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2010)
- DIABLO 1/2"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4190)
- DIABLO 7/8"x31"x36" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1200)
- WESTWARD Masonry Bit, 1/4 In, 6 In L, Shank 1/4 In (6PTD5)
- DIABLO Concrete Anchor Drive Set Carbide 7 pc (DMAPL9910-S7)
- WESTWARD Masonry Bit, 3/8 In, 6 In L, Shank 3/8 In (6PTD8)
- Dfs Drill Bits