Shop All Masonry Drill Bits
Dfs
Masonry Drill Bit, 1/2" dia. x 30" L
Mfr # 12300BS
Zoro # G0638990
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Drilling Length 27"
- Overall Length 30"
- Number of pieces 1
- Bit Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dfs
- MFR # 12300BS
- Zoro # G0638990
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Drilling Length | 27" |
Overall Length | 30" |
Bit Dia. | 1/2" |
Details
Item | Masonry Drill Bit,1/2" dia. x 30" L |
Number of Pieces | 1 |
Number of pieces | 1 |
Description
Masonry Drill Bit,1/2 In. dia. x 30 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Csink Set 79 Ser 82 Deg (79T000012)
- WRIGHT TOOL 3/4 in Drive, 34mm 12 pt Metric Socket, 12 Points (61-34MM)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 3/16" Power Bit (48-32-4919)
- SCHLEY PRODUCTS MUSTANG FRONT SHOCK SLOTTED SOCKET (SL90770)
- DFS Masonry Drill Bit, 11/64"x6" (CSB612S)
- MILWAUKEE TOOL 18 in. PLUS-LOK SDS-Plus Extension (48-20-6945)
- BOSCH Rebar Cutter Masonry Drill Bit 7/8" x 12"L, Straight (RCSS2144)
- WESTWARD Masonry Bit, 1/4 In, 4 In L, 1/4 Shank (6PTE3)
- RELTON Rotary Rebar Cutter - Straight Shank 3/4"X18" (RB-12-18)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2460)
- TAPCON 5/32 In. x 4-1/2 In. Masonry Drill Bit (11247)
- Dfs Drill Bits