Shop All Masonry Drill Bits
Dfs
Masonry Drill Bit, 1/2" dia. x 18" L
Mfr # 12180BS
Zoro # G0638972
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/2 in
- Drilling Length 15"
- Cutting Direction Right Hand
- Flute Length 15 in
- Number of pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dfs
- MFR # 12180BS
- Zoro # G0638972
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Drilling Length | 15" |
Overall Length | 18 in |
Flute Length | 15 in |
Bit Dia. | 1/2" |
Details
Item | Masonry Drill Bit,1/2" dia. x 18" L |
Cutting Direction | Right Hand |
Number of pieces | 1 |
Number of Pieces | 1 |
Material - Machining | Carbide Tipped |
Primary Material Application | Brick, Cinder Block, Concrete, Sheet Metal, Wood |
Standards | ANSI B-24.12 1977 |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
For Tool Type | Hammer Drill |
Description
Masonry Drill Bit,1/2 In. dia. x 18 In. L, 1/2 in Drill Bit Size, 18 in Overall Length, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT GrInder, Brushless, 20V, 4-1/2In Size (DCG413B)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 5/8 (53640)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 3/4x3/4x3/4x3 (C31948)
- HHIP 1/4 NPT Sintered Bronze Exhaust Muffler (8401-0321)
- DFS Masonry Drill Bit, 11/64"x6" (CSB612S)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped H, PK25 (DMAPL2300-P25)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/8x17x21in, 4-Cutter (83715)
- WESTWARD Masonry Bit, 1/2 In, 6 In L, Shank 3/8 In (6PTD7)
- MILWAUKEE TOOL SDS+ Vacuum Bit 5/8" x 9 - 1/2" x 14" (48-20-2114)
- DRILLCO 5/8 X 6.1/4, SDS PLUS DRILL - 1700A (170A1406)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2460)
- Dfs Masonry Drill Bits