Shop All Masonry Drill Bits
Dfs
Masonry Drill Bit, 1/2" dia. x 13" L
Mfr # 12130BS
Zoro # G0639027
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 10-1/2"
- Overall Length 13"
- Number of pieces 1
- Number of Pieces 1
- Bit Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dfs
- MFR # 12130BS
- Zoro # G0639027
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Drilling Length | 10-1/2" |
Overall Length | 13" |
Bit Dia. | 1/2" |
Details
Item | Masonry Drill Bit,1/2" dia. x 13" L |
Number of pieces | 1 |
Number of Pieces | 1 |
Description
Masonry Drill Bit,1/2 In. dia. x 13 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Hexagon 1" Across Flat Die 12mm-1.25 (9742)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19333)
- KNIPEX 7 63/64 in Spark Plug Boot Plier Multi-Component Grip Handle (38 95 200)
- XTRWELD Clamp, J, 3-Pc Swivel Pad, 12, Steel, Chrome Plated (TCJJ122400HD)
- DFS Masonry Drill Bit, 11/64"x6" (CSB612S)
- DRILL AMERICA 1/4"x18" Carbide Tipped Masonry Drill Bit (DAM18X1/4)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2530)
- DIABLO 3/4"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4260)
- DRILLCO 1/2 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F13218)
- DRILL AMERICA 7/32"x4" Carbide Tipped Masonry Drill Bit (DAM4X7/32)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2270)
- Dfs Masonry Drill Bits