Shop All Internal Hard Drives
Dexxxon Logistics
DRIVE, SSD, 512GB, M2, INT
Mfr # SSD512GX250
Zoro # G610792224
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexxxon Logistics
- MFR # SSD512GX250
- Zoro # G610792224
- Country of Origin United States
- Category Internal Hard Drives
Description
Upgrade your computer with a next-generation M2 SATA SSD. Improve your performance and benefit from the speed and durability of the new generation of 3D NAND. The Power Plus SSD will give your computer an instant boost--up to 10 times faster than a conventional hard drive. Drive Type: Internal SSD Drive; Maximum Native Data Capacity: 512 GB; Connector/Port/Interface: SATA III.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Hp Hewlett Packard Pavilion Dv2-1030Us Battery (PAVILION DV2-1030US)
- TYCON SYSTEMS Outdoor GigE PoE/Ethernet Extender, 100M (POE-EXT-GD-HP)
- ILC Replacement for Dymo S0895840 Battery (S0895840 BATTERY DYMO)
- TEKNETICS Teknetics DELTA-B Delta 4000 (DELTA-B)
- DEXXXON LOGISTICS DRIVE, SSD, 1TB, PCI, INT (ECSSD1TX300)
- SANOXY USB 3.0 to 2.5in. SATA Cable HDD SSD Hard Drive Adapter Cable for Windows 10 MacOS (SANOXY-CABLE26)
- SANOXY USB 3.0 to SATA 2.5 inch USB Hard Disk Drive HDD Adapter w/SSD and HDD support (SANOXY-VNDR-USB3-sata-cbl)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- WD BULK 1TB WD Gold Datacenter HD, WD1005FBYZSP (WD1005FBYZ)
- SEAGATE Barracuda 4TB SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST4000DM004)
- APRICORN MASS STORAGE Apricorn A25-3PL256-1000 1 TB AES-XTS Padlock Secure USB 3.0 256-Bit Encrypted (A25-3PL256-1000)
- Dexxxon Logistics Internal Hard Drives