Shop All Heat Resistant Gloves
Dexterity
Work Gloves, Nitrile, XS, Red/Red, PR, PK12
Mfr # S13NSI-6
Zoro # G404970340
product price: $95.95
/pk 12, $8.00/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Silicone
- Cuff Style Knit
- Glove Coating Coverage Palm
- Max. Temp. 392 Degrees F
- Thickness 13 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexterity
- MFR # S13NSI-6
- Zoro # G404970340
- UPC # 779406420926
- Country of Origin China
- Category Heat Resistant Gloves
Dimensions
Glove Length | 10 in |
Size (Alpha) | XS |
Size (Numeric) | 6 |
Description
Work Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton/Nylon, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Knit, Additional Hazard Protection Puncture-Resistant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Nose Cup Assembly (7881S)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, L (K122-472 LRG REG)
- GVS-RPB Air Supply (NV2028)
- MARSHALLTOWN Mixer Mud Ribbon Style 4X24In (RM772)
- DEXTERITY Work Gloves, Nitrile, L, Red/Red, PR, PK12 (S13NSI-9)
- DEXTERITY Work Gloves, Nitrile, XL, Red/Red, PR, PK12 (S13NSI-10)
- DEXTERITY Work Gloves, Nitrile, M, Red/Red, PR, PK12 (S13NSI-8)
- SURE GRIP Gloves, Hotmill DBL Side, PR, PK12, M (SKC/C2NBWM)
- TURTLESKIN Heat Resistant Gloves, XS, Gauntlet, PR (CPH-36A)
- TUCKER Glove, Fryer , 20", X-Large, Pr (BK92205)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 10, 10, PR (S35CJ-06-010)
- Dexterity Heat Resistant Gloves