Shop All Coated Gloves
Dexterity
Work Gloves, Nitrile, S, Red/Red, PR, PK12
Mfr # S13NSI-7
Zoro # G104970367
product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S (7)
- Glove Coating Material Silicone
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 6
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexterity
- MFR # S13NSI-7
- Zoro # G104970367
- UPC # 779406420933
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S (7) |
Glove Length | 10 in |
Description
Work Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton/Nylon, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Knit, Additional Hazard Protection Puncture-Resistant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Mask Respirator Kit, S, Blue, Gray (3PB39-4JG10)
- GENUINE JOE 60" L x Vinyl, 0.38" Thick (GJO70372)
- GLARO Wet Umbrella Bag Sign, 11 in Height, 7 in Width (S117BK)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (8005PFS)
- MAPA Ultrane 500 with Nitrile Grip Proof Palm Coating, 12PK (500419)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (715SUGB)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, S, 1 Pair (NF11/7S)
- SHOWA Coated Glove, Blk/Gr, XL, VF, 160F89, PR (381XL-09-V)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, Large (9), 1 Pair (11-840VP)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 10, PR (SSXPU3OF10)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandes Work Gloves, Black Nitrile Palm Coating, L (DX3000)
- Dexterity Coated Gloves