Shop All Coated Gloves
Dexterity
Work Gloves, Nitrile, S, Black/Gray, PR, PK12
Mfr # S15NAPN-7
Zoro # G304970464
product price: $43.35
/pk 12, $3.61/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- Color Gray
- Glove Coating Material Micropore Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexterity
- MFR # S15NAPN-7
- Zoro # G304970464
- UPC # 779406417094
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | S ( 7 ) |
Glove Size | S (7) |
Glove Length | 9 in |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Work Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton/Nylon, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, EN 388 Rating 4121AA, Standards EN 388, Insulated No, Base Coating Material Micropore Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 24 in (ADD15X)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, M (3003M)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-4X)
- CODE 3 Electronic Siren, Compact, 200W (3672S)
- DEXTERITY Work Gloves, Nitrile, XL, Black/Gray, PK12 (S15NAPN-10)
- DEXTERITY Work Gloves, Nitrile, L, Black/Gray, PK12 (S15NAPN-9)
- DEXTERITY Work Gloves, Nitrile, 2XS, Blk/Gray, PR, PK12 (S15NAPN-5)
- DEXTERITY Work Gloves, Nitrile, 2XL, Black/Gray, PK12 (S15NAPN-11)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-03-M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (9696L)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (19L484)
- Dexterity Coated Gloves