Shop All Heat Resistant Gloves
Dexterity
Work Gloves, Nitrile, M, Red/Red, PR, PK12
Mfr # S13NSI-8
Zoro # G304970471
product price: $95.79
/pk 12, $7.98/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Silicone
- Cuff Style Knit
- Glove Coating Coverage Palm
- Max. Temp. 392 Degrees F
- Thickness 13 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexterity
- MFR # S13NSI-8
- Zoro # G304970471
- UPC # 779406420940
- Country of Origin China
- Category Heat Resistant Gloves
Dimensions
Glove Length | 10 in |
Size (Numeric) | 8 |
Size (Alpha) | M |
Description
Work Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton/Nylon, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Knit, Additional Hazard Protection Puncture-Resistant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, XL, Black, PR (CXG-L5-XL)
- BOLLE SAFETY Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40302)
- CONDOR Absorbent Sock, Gray, 40 gal., PK40 (35ZR50)
- ESS Rplmt Lens, CDI MAX, Smoke Gray (740-0415)
- DEXTERITY Work Gloves, Nitrile, L, Red/Red, PR, PK12 (S13NSI-9)
- DEXTERITY Work Gloves, Nitrile, XS, Red/Red, PR, PK12 (S13NSI-6)
- DEXTERITY Work Gloves, Nitrile, XL, Red/Red, PR, PK12 (S13NSI-10)
- TILLMAN 18Oz Chore, Gauntlet, PR (1640)
- MAGID Heater Beater 22 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (596K)
- SUPERIOR GLOVE Fr Arc Flash 2 Neoprene Palm Cut 4, 7, PR (S13FRNE-7)
- DAYMARK Steam Resistant Gloves, Blue, L, Rubber, PR (92144)
- Dexterity Gloves & Hand Protection