Shop All Coated Gloves
This Product is Discontinued
Dexterity
Work Gloves, Nitrile, M, Black/Gray, PK12 (Discontinued)
Mfr # S15NAPN-8
Zoro # G404970319
This Product is Discontinued
Key Features
- Size M ( 8 )
- Color Gray
- Glove Coating Material Micropore Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexterity
- MFR # S15NAPN-8
- Zoro # G404970319
- UPC # 779406417100
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M (8) |
Size | M ( 8 ) |
Glove Length | 9 in |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Work Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton/Nylon, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, EN 388 Rating 4121AA, Standards EN 388, Insulated No, Base Coating Material Micropore Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.