Shop All Cut-Resistant Gloves
Dexterity
Work Gloves, Nitrile, 3XL, Black/Gray, PR
Mfr # S15GPNVB-12
Zoro # G204970458
product price: $11.99
/pr
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Micropore Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexterity
- MFR # S15GPNVB-12
- Zoro # G204970458
- UPC # 779406356638
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 11.5 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Work Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Cotton/Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Puncture-Resistant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- SMEAD Label, Bccrn, Endtab, ""9"", Brn Pk (SMD67379)
- BDG Split Cowhide Leather Gloves, Safety Cuff, Patch Palm, Gunn Cut, Wing Thumb, Large, 1 Pair (30-1-411PP)
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (00815)
- DEXTERITY Work Gloves, Nitrile, L, Black/Gray, PR (S15GPNVB-9)
- DEXTERITY Work Gloves, Nitrile, M, Black/Gray, PR (S15GPNVB-8)
- DEXTERITY Work Gloves, Nitrile, XS, Black/Gray, PR (S15GPNVB-6)
- DEXTERITY Work Gloves, Nitrile, XL, Black/Gray, PR (S15GPNVB-10)
- DEXTERITY Work Gloves, Nitrile, 2XL, Black/Gray, PR (S15GPNVB-11)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, HPT, 2XL, 1 PR (9389PVXXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KKC3KV-04-L)
- Dexterity Cut-Resistant Gloves