Shop All Coated Gloves
This Product is Discontinued
Dexterity
Work Gloves, Nitrile, 2XL, Black/Gray, PK12 (Discontinued)
Mfr # S15NAPN-11
Zoro # G404970432
This Product is Discontinued
Key Features
- Size 2XL ( 11 )
- Color Gray
- Glove Coating Material Micropore Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexterity
- MFR # S15NAPN-11
- Zoro # G404970432
- UPC # 779406417087
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 2XL ( 11 ) |
Glove Size | 2XL (11) |
Glove Length | 9.5 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Size (Numeric) | 11 |
Description
Work Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton/Nylon, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, EN 388 Rating 4121AA, Standards EN 388, Insulated No, Base Coating Material Micropore Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Lime (LTC18-6-4-X-S)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- CONDOR Coated Gloves, L, Nylon, Nitrile, PR (60VY83)
- SHELBY Stick Welding Gloves, Pigskin Palm, XL, PR (4095XL)
- 212 PERFORMANCE Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, 12PK (AXGLT-05-011)
- ANSELL Hylite 47409 Size 7, 0, Pk144, Nitrile, Blue, 7, 144 PK (47-409)
- BEST GLOVE Dispose Nitrile-Coated-Palm Dipped Gloves XL Size - 12, 10PK (845-350XL-10)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-2X PR (RWG23XXL)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner M, 144PK (VPN9696M)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7011)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9694M)
- Dexterity Gloves & Hand Protection