Shop All General Purpose Gloves
Dexterity
Gloves, Blue, Glove Size 10, PK12
Mfr # S10LXQ-10
Zoro # G8352812
original price:
$35.99
25% off
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Brand and Series Superior Glove Dexterity(R) S10LXQ
- Glove Coating Cover Palm
- Cuff Style Knit
- Thickness 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexterity
- MFR # S10LXQ-10
- Zoro # G8352812
- UPC # 779406153480
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | 10 |
Length | 10 1/2 in |
Glove Length Style | Standard |
Size (Numeric) | 10 |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit Refill, Universal, Blue/Gray (RFL236)
- BRADY Sign Post Baked Enamel, ft. Steel (95047)
- GEMPLERS Boot Rack, Black (C05600-BOOT RACK)
- SPILLTECH Spill Kit Refill, Box, Universal, PK2 (RSPKU-95)
- DEXTERITY Nitrile Knit Gloves, Nylon, 9, PK12 (S13BFNT-9)
- RINGERS GLOVES Gloves® Roughneck® Tefloc, Large (267-10)
- CESTUS Work Gloves , Deep II Grip #3075 PR 2XL (3075 2XL)
- MCR SAFETY Brown Fleece Plastic ted Palm Clute, PK12 (7802)
- SAFE HANDLER High Visibility Tech Gloves, Large/X-Large, PR (BLSH-MSRG-12-LXL)
- GLACIER GLOVE Kenai Extra Large (016BK XL BLK)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, XL, 1 Pair (2UUJ6)
- Dexterity Gloves & Hand Protection