Shop All Brake & Wheel Tools
Dexter
Taper Point Skiving Knife, 4 In
Mfr # X2T
Zoro # G4872567
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Taper Point Knife
- Number of Pieces 1
- Used For Tires
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter
- MFR # X2T
- Zoro # G4872567
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Overall Length | 4 in |
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Material | Steel |
Type | Taper Point Knife |
Number of Pieces | 1 |
Used For | Tires |
Item | Taper Point Skiving Knife |
Color | Brown |
Product Type | Taper Point Skiving Knife |
Description
Taper Point Skiving Knife, Product Type Taper Point Skiving Knife, Material Steel, Overall Length 4 in, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Overall Diameter 1 1/2 in, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-1/32 x 3-3/8 x 6-1/32 In (BF7904-D)
- KFI Tiger Tail Tow System XT (101120)
- VELVAC 4-Cond Coiled Cable W/Plugs-15'Wl (590186)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 40, PA-340 (PA-340)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 1.50 Oz., PK25 (P150S)
- SHARK INDUSTRIES Ammco Type Round Positive Rake Carbide Bits - 10 Pk (066-10)
- KEN-TOOL Bead Expanders, 24 3/4 In. Dia. (T132)
- OEMTOOLS Power Steering and Brake Bleed Adapter Kit (27311)
- THE MAIN RESOURCE Bead, Lift Tool, Long Sock (TMRTC11400098)
- ESCO/EQUIPMENT SUPPLY CO All-In-One Repacement Kit for 50128 (50128-KIT)
- KEN-TOOL Tg33R Hammer-Fiberglas Hnd (35417)
- Dexter Service & Shop Tools