Shop All Peelers, Cutters and Slicers
Dexter Russell
Wide Duo Edge Roast Slicer 14 In
Mfr # 24283
Zoro # G1022990
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 24283
- Zoro # G1022990
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Wide Duo Edge Roast Slicer 14 In |
Description
Wide Duo Edge Roast Slicer 14 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTION PAC Portion Pac Mayonnaise 9g Packet, PK200 (00716037215705)
- GREEN MOUNTAIN COFFEE Black Granite Espresso Style K-Cups, PK24, 24PK (5000366650)
- LA COLOMBE La Colombe Mocha Cold Brew Draft Latte 9 fl. oz. Can, PK12 (PPPURC1202)
- NESTL Smarties Lollies Lollipops, 34 oz Jar, 120 Pieces (296165)
- DEXTER RUSSELL Pizza Cutter, Black Handle 4 In (31631)
- DEXTER RUSSELL Forged, Scalloped Bread Slicer 8 In (30405)
- DEXTER RUSSELL Pie Knife 45 In X 225 In (31642)
- DEXTER RUSSELL Hamburger Trowel 4 In X 5 In (16530)
- DEXTER RUSSELL Griddle Scraper 3 In (50871)
- DEXTER RUSSELL Pie Knife 5 In (31643)
- MERCER CUTLERY Vegetable Peeler, L 6 1/2 (M15700P)
- Dexter Russell Peelers, Cutters and Slicers