Shop All Utility Knives
Dexter Russell
Utility/Net Knife Scalloped, 8" L
Mfr # 15353
Zoro # G3190525
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Blade Type Scalloped
- Overall Length 8"
- Blade Material High Carbon Steel
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 15353
- Zoro # G3190525
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 8" |
Details
Handle Material | Polypropylene |
Blade Type | Scalloped |
Blade Material | High Carbon Steel |
Item | Utility/Net Knife |
Application | General Purpose |
Handle Type | Textured grip |
Knife Type | Utility Knife |
Description
Utility/Net Knife, Knife Type Utility Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO SPR 25Ft Fiberglass Leveling Rod (SVR) - 8ths (11-SPR25-C)
- JOHNSON LEVEL & TOOL 33 ft Tape Measure, 1 in Blade (1819-0033)
- PROTO Offset Double Box Reverse Ratcheting Wrench 1/2" x 9/16"-6 Point (J1183-A)
- WEATHER GUARD BLACK MOUNT KIT FOR A LO SIDE BOX (7734-5)
- DEXTER RUSSELL Jumbo Style Steak Knife 4.75 In Jumbo Style, 9-1/4" L (31365)
- DEXTER RUSSELL Sandwich Spreader 3 In, Polypropylene 7" L (31652)
- DEXTER RUSSELL Parer, Black Handle 3.5 In Parer, 7-1/2" L (24353B)
- DEXTER RUSSELL Linoleum Knife Curved, 5 1/2 in L (52120)
- DEXTER RUSSELL Shoe Knife Square Point, 6-1/2" L (75170)
- DEXTER RUSSELL Square Point Rubber Knife Square Point, 8-3/4" L (60090)
- STANLEY Snap-Off Utility Knife Snap-Off, 5 in L (10-150)
- Dexter Russell Utility Knives