Shop All Utility Knives
Dexter Russell
Utility/Net Knife Scalloped, 8" L
Mfr # 15343
Zoro # G3190516
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material High Carbon Steel
- Handle Material Polypropylene
- Blade Type Scalloped
- Application General Purpose
- Handle Type Textured grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 15343
- Zoro # G3190516
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 8" |
Details
Blade Material | High Carbon Steel |
Handle Material | Polypropylene |
Blade Type | Scalloped |
Item | Utility/Net Knife |
Application | General Purpose |
Handle Type | Textured grip |
Knife Type | Utility Knife |
Description
Utility/Net Knife, Knife Type Utility Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 (F) To 3/8 (M) Impact Wobble Adapter Socket Adapter, M966 (M966)
- FREEMAN Mini Palm Nailer (G2MPN)
- IRWIN Straight Flute Tap, 5/8"-11, Carbon Steel (1352)
- GENERAL WIRE SPRING General Wire AH Arrow Head Starting Drill (AH)
- DEXTER RUSSELL Boning Knife Narrow, 11" L (31614)
- DEXTER RUSSELL Bevel Black Blade 9 In X -3/4 In Beveled, 9" L (71180)
- DEXTER RUSSELL Stencil Knife, Hardwood 5" L (54040)
- DEXTER RUSSELL Cooks Style Parer, Black Handle 3.25 In Parer, 7-1/4" L (24333B)
- DEXTER RUSSELL Square Point Rubber Knife Square Point, 8-3/4" L (60090)
- DEXTER RUSSELL Dexter Russell Mod 75100 Hawkbill, 7" L (75100)
- VULCAN Knife Utility Fixed (38061)
- Dexter Russell Knives, Cutters & Snips