Shop All Utility Knives
Dexter Russell
Utility Knife Scalloped, 13" L
Mfr # 31628
Zoro # G3190559
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial Use
- Blade Material High Carbon Steel
- Handle Material Polypropylene
- Handle Type Slip Resistant
- Blade Type Scalloped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 31628
- Zoro # G3190559
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 13" |
Details
Application | Commercial Use |
Blade Material | High Carbon Steel |
Handle Material | Polypropylene |
Handle Type | Slip Resistant |
Blade Type | Scalloped |
Item | Utility Knife |
Knife Type | Breaking Knife |
Description
Utility Knife, Knife Type Breaking Knife, Blade Type Scalloped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m27x2.5 HSS Metric Hand Tap (DWTSMT27X2.5)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- IRWIN WELDTEC SHIP AUGER 1/2"" (3043005)
- AIRSPADE Handle Repair Kit (HT150-1)
- DEXTER RUSSELL Narrow Fillet Knife 8 In Narrow, 13" L (31609)
- DEXTER RUSSELL Fixed Knife Fixed, 7 1/2 in L (75190)
- DEXTER RUSSELL Flat Black Blade Flat, 9" L (71150)
- DEXTER RUSSELL Paring Knife Scalloped, 7" L (31612)
- DEXTER RUSSELL Parer 3.5 In Parer, 7" L (29473)
- DEXTER RUSSELL Curved Point Shoe Knife 3-3/8 In Curved, 7" L (75220)
- WIHA Skinning Knife Straight, 8 1/2 in L (15000)
- Dexter Russell Utility Knives