Shop All Cooking Utensils
Dexter Russell
Turner 4 In X 2 In
Mfr # 19773
Zoro # G1023989
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 19773
- Zoro # G1023989
- Country of Origin United States
- Category Cooking Utensils
Details
Item | Turner 4 In X 2 In |
Description
Turner 4 In X 2 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Contactor 3P 40/50A 24V (29509)
- METRO Gasket Double Door Units Grey (RPC06-809)
- ADCRAFT Hi-Limit (LCCM2003000)
- VULCAN HART Pilot Tube For - Part# 121573G4 (121573G4)
- DEXTER RUSSELL Hamburger Turner 5 In X 34 In (19723)
- DEXTER RUSSELL Hamburger Turner 5 In X 4 In (16443)
- DEXTER RUSSELL Perforated Cake Turner 8 In X 3 In (31647)
- DEXTER RUSSELL Turner, 8" X 3", Red (S286-8R)
- DEXTER RUSSELL Grill Turner 8 In X 3 In (16170)
- DEXTER RUSSELL Hamburger Turner 6 In X 3 In (19683)
- ALLPOINTS Egg Slicer (185306)
- Dexter Russell Cooking Utensils