Shop All Cooking Utensils
Dexter Russell
Turner 4 In X 2 In
Mfr # 16080
Zoro # G1025230
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Turner 4 In X 2 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 16080
- Zoro # G1025230
- Country of Origin United States
- Category Cooking Utensils
Details
Item | Turner 4 In X 2 In |
Product Type | Turner 4 In X 2 In |
Description
Turner 4 In X 2 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Vest, Unisex, Khaki, V40, MD (28672)
- CAPRESSO Silver/Black Pourover 50 oz Thermal Coffee Maker, 10 Cup (435.05)
- LIPTON Tea Bags, Regular, PK100 (00291)
- HOBART Flex Tube Kit 1/4" X 30 " (426505-30)
- DEXTER RUSSELL Pancake Turner 4 In X 25 In (16090)
- DEXTER RUSSELL Turner 4 In X 2 In (16463)
- DEXTER RUSSELL Hamburger Turner 5 In X 4 In (31648)
- DEXTER RUSSELL Long Handle Turner 8 In X 3 In (19740)
- DEXTER RUSSELL Cake Turner, Yellow Handle 8 In X 3 In (19693Y)
- DEXTER RUSSELL Hamburger Turner 6 In X 3 In (16160)
- WINCO Winco 14" Silicone Scraper (PSH-14)
- Dexter Russell Cooking Utensils