Shop All Knives & Cutlery
Dexter Russell
Tri Stone Sharpening System
Mfr # 07946
Zoro # G1028660
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Certified No
- Swivel No
- Product Type Tri-Stone Sharpener System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 07946
- Zoro # G1028660
- Country of Origin Mexico
- Category Knives & Cutlery
Details
Item | Tri Stone Sharpening System |
NSF Certified | No |
Swivel | No |
Product Type | Tri-Stone Sharpener System |
Description
Tri Stone Sharpening System, Product Type Tri-Stone Sharpener System, Application Sharpening Knives, Overall Length 12 in, Overall Width 4 in, NSF Certified No, Swivel No, Sharpening Material Stone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M&MS CANDY, VARIETY, M&M, 1.90LBS (MRSSN56025)
- COFFEE MATE Liquid Coffee Creamer, Pump, Swt Original (00050000137992)
- TOLCO Scoop, Poly, All Purpose Black, 3 Qt (240123)
- VOLLRATH Kit - Thumb Guard (XSSL5039)
- DEXTER RUSSELL Forged Scraping Knife 3 In (50801)
- DEXTER RUSSELL Boning Knife, 6 In, Narrow, Black (31617B)
- DEXTER RUSSELL Bread Knife, 8" L, SS Blade, Red (13313R)
- DEXTER RUSSELL Boning Knife, Stiff, 6 In, NSF, Black Dot (27043)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10833)
- DEXTER RUSSELL Wide Fillet Knife, 8" (24133)
- ZWILLING J.A. HENCKELS Zwilling JA Henckels 6034899 7 in. Stainless Steel Santoku Knife (6034899)
- Dexter Russell Knives & Cutlery