Shop All Utility Knives
Dexter Russell
Swiss Peeler, kitchen Environments Plastic
Mfr # 91500
Zoro # G3525000
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application kitchen Environments
- Handle Material Plastic
- NSF Certified Yes
- Product Type Swiss Peeler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 91500
- Zoro # G3525000
- Country of Origin Switzerland
- Category Utility Knives
Details
Application | kitchen Environments |
Item | Swiss Peeler |
Handle Material | Plastic |
NSF Certified | Yes |
Product Type | Swiss Peeler |
Description
Swiss Peeler, Product Type Swiss Peeler, Handle Material Plastic, Overall Width 2 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 20 mm 6-Point Socket (SHD22120)
- WALTER SURFACE TECHNOLOGIES Drum Sander, 12.4A, 3800 RPM (30A268)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DF91)
- ZORO SELECT Carpet Seam Binder, 2 x 36 In, Fluted Top (2RRU7)
- DEXTER RUSSELL Narrow Fillet Knife 7 In Narrow, 12" L (31608)
- DEXTER RUSSELL Flexible Narrow Boning Knife 5 In Narrow, 10" L (31613)
- DEXTER RUSSELL Stencil Knife, Hardwood 5" L (54040)
- DEXTER RUSSELL Paring Knife Scalloped, 7" L (31612)
- DEXTER RUSSELL Utility/Net Knife Scalloped, 8" L (15343)
- DEXTER RUSSELL Liver Selecting / Serving Hook 5-3/8 In Hook, 9-3/8" L (42021)
- PACIFIC HANDY CUTTER Hook Style Film Cutter Safety Recessed, 6 1/2 in L (DFC364MD)
- Dexter Russell Utility Knives