Shop All Putty & Joint Knives, Spatulas, Scrapers
Dexter Russell
Stiff Putty Knife 1-1/2 In
Mfr # 50291
Zoro # G3191119
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 1-1/2"
- Overall Length 5"
- Includes Handle
- Features Handles are well proportioned and comfortably shaped; An excellent value; consistent high quality, professional finish, and durability;Long life, uniformity of grind, full comfortable handles.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 50291
- Zoro # G3191119
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 1-1/2" |
Overall Length | 5" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Handles are well proportioned and comfortably shaped; An excellent value; consistent high quality, professional finish, and durability;Long life, uniformity of grind, full comfortable handles. |
Number of Pieces | 1 |
Item | Stiff Putty Knife 1-1/2 In |
Description
Stiff Putty Knife 1-1/2 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J76)
- MILWAUKEE TOOL M18 Crimper and Die Kit, 18 V (2679-22, 49-16-KITC)
- KIPP Gear Levers, Style E, metric (K0179.1610X50)
- SP AIR 1/4" 90° Angle Die Grinder (0.3HP) (SP-7201)
- DEXTER RUSSELL Chisel Putty Knife 1-1/4 In (50301)
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade (52130)
- DEXTER RUSSELL Offset Palette Knife 3 In (55061)
- DEXTER RUSSELL Industrial Hand Knife, 4" L, Carbon Steel (60040)
- DEXTER RUSSELL Round Point Thin Skiver 4-7/8 In (75310)
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- HYDE Putty Knife, Stiff, 1-1/4", Carbon Steel (02070)
- Dexter Russell Putty & Joint Knives, Spatulas, Scrapers