Shop All Utility Knives
Dexter Russell
Stiff Narrow Boning Knife 6 In Narrow, 11" L
Mfr # 31617
Zoro # G3524556
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial Use
- Handle Type Slip Resistant
- Blade Type Narrow
- Overall Length 11"
- Blade Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 31617
- Zoro # G3524556
- Country of Origin Japan
- Category Utility Knives
Dimensions
Overall Length | 11" |
Details
Application | Commercial Use |
Handle Type | Slip Resistant |
Blade Type | Narrow |
Item | Stiff Narrow Boning Knife 6 In |
Blade Material | High Carbon Steel |
Handle Material | Polypropylene |
Description
Stiff Narrow Boning Knife 6 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Aluminum File, Half Round - Cut 0 (17107)
- TEKTON 35 mm Combination Wrench (WCB24035)
- KNIPEX 11 in End Cutting Nipper Uninsulated (99 01 280)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (SBN16-32KS-E)
- DEXTER RUSSELL Linoleum Knife Curved, 8 1/2 in L (52100)
- DEXTER RUSSELL Dexter Russell Mod 75100 Hawkbill, 7" L (75100)
- DEXTER RUSSELL Paring Knife 3.25 In Parer, 7" L (31436)
- DEXTER RUSSELL Sandwhich Knife Scalloped, 13" L (31606)
- DEXTER RUSSELL Clip Point Paring Knife 3 In Clip Point, 7" L (31610)
- DEXTER RUSSELL Fixed Knife Fixed, 7 1/2 in L (75190)
- MILWAUKEE TOOL 9mm Snap Off Knife (48-22-1963)
- Dexter Russell Knives, Cutters & Snips