Shop All Utility Knives
Dexter Russell
Stiff Narrow Boning Knife 5 In Narrow, 10" L
Mfr # 31616
Zoro # G3524547
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Slip Resistant
- Overall Length 10"
- Application Commercial Use
- Blade Material High Carbon Steel
- Blade Type Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 31616
- Zoro # G3524547
- Country of Origin Japan
- Category Utility Knives
Dimensions
Overall Length | 10" |
Details
Handle Type | Slip Resistant |
Item | Stiff Narrow Boning Knife 5 In |
Application | Commercial Use |
Blade Material | High Carbon Steel |
Blade Type | Narrow |
Handle Material | Polypropylene |
Description
Stiff Narrow Boning Knife 5 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Insert Bit, 1/4", Torx, T25, PK5 (38RV89)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Slotted Power Bit (Carded) (IB2S6C)
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 11-1/4" L, Chrome Finish (440G13)
- GUARDAIR Thumb Lever Air Gun, 24" Extension (900LJ024AA)
- DEXTER RUSSELL Clip Point Paring Knife 3 In Clip Point, 7" L (31610)
- DEXTER RUSSELL Shoe Knife Wide, 7-1/2" L (75410)
- DEXTER RUSSELL Liver Selecting / Serving Hook 5-3/8 In Hook, 9-3/8" L (42021)
- DEXTER RUSSELL Shoe Knife Square Point, 6-1/2" L (75170)
- DEXTER RUSSELL Utility/Net Knife Scalloped, 8" L (15353)
- DEXTER RUSSELL Sandwich Spreader 3 In, Polypropylene 7" L (31652)
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer (KCJ-XC-30B)
- Dexter Russell Utility Knives