Shop All Knives & Cutlery
Dexter Russell
Stiff Boning Knife 6 In
Mfr # 02473
Zoro # G1028557
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 02473
- Zoro # G1028557
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Stiff Boning Knife 6 In |
Description
Stiff Boning Knife 6 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Disposable Wrapped Fork, Polypropylene, White, PK1000 (BWK FORKIW)
- CRESTWARE Stock Pot, 100 qt, Aluminum (POT100)
- SCOTSMAN Dump Valve Timer Kit (11-0531-22)
- DON-JO Don-Jo: Don-Jo:Wrap Around 12 2 -2-3/4" - Silver (DNJ-12-2-S-CW)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10803)
- DEXTER RUSSELL Trim Knife, Orange, 2-1/2 In. (11253)
- DEXTER RUSSELL Chinese Chefs Knife 7 In X 275 In (08140)
- DEXTER RUSSELL Sashimi Knife 10 In (31441)
- DEXTER RUSSELL Scalloped Slicer, 10 In (31604)
- DEXTER RUSSELL Knife Scabbard For Up To 9 In Blade (20450)
- DEXTER RUSSELL 3 1/4 in Paring Knife (SG104B-PCP)
- Dexter Russell Knives & Cutlery