Shop All Cooking Utensils
Dexter Russell
Steak Turner, High-Heat, 8" X 4"
Mfr # 31654H
Zoro # G9124950
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 31654H
- Zoro # G9124950
- UPC # 092187573354
- Country of Origin United States
- Category Cooking Utensils
Details
Item | Steak Turner,High-Heat,8" X 4" |
Description
Steak Turner,High-Heat,8 In. X 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOIL Handi-Foil Medallion 18" x 1000 Ft. Standard Roll (11803)
- JOHNSON HARDWARE BYPASS DR HRDWR 60""SET (2200602D)
- APW Warmer Element (55959)
- WINCO 17 in Terry Cloth Oven Mitt (OMT-17)
- DEXTER RUSSELL Hamburger Turner 4 In X 3 In (19853)
- DEXTER RUSSELL Turner 4 In X 2 In (19773)
- DEXTER RUSSELL Spreader, Serrated , 3-1/2", Red (DEX18193R)
- DEXTER RUSSELL Hamburger Turner, 13 1/4 In, White (16383)
- DEXTER RUSSELL Cake Turner 8 In X 3 In (31646)
- DEXTER RUSSELL Hamburger Turner 6 In X 5 In (16291)
- RSVP INTERNATIONAL Mini Whisk - 9In (MWISK-9)
- Dexter Russell Cooking Utensils