Shop All Knives & Cutlery
Dexter Russell
Stainless Heavy Duty Cleaver 9 In
Mfr # 08240
Zoro # G1028776
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Stainless Heavy Duty Cleaver 9 In
- Knife Type Cleaver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 08240
- Zoro # G1028776
- Country of Origin China
- Category Knives & Cutlery
Details
Item | Cleaver |
Product Type | Stainless Heavy Duty Cleaver 9 In |
Knife Type | Cleaver |
Description
Cleaver, Knife Type Cleaver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEES Milwaukee Kosher Baby Dill Pickle 32 Fl oz., PK12 (5410017300)
- FRYMASTER Nipple Blk Tbe1Nptx8 (8130669)
- COMSTOCK CASTLE Pilot Valve 1/8 Mpt X 1/4 Cc (14ADJ)
- BALLY REFRIGERATION Hinge - Reversible For Bally - Part# Blrbd125Rh (BLRBD125RH)
- DEXTER RUSSELL Cooks Knife, Black Handle, 10" (36006)
- DEXTER RUSSELL Knife, Breaking (05523)
- DEXTER RUSSELL Flexible Fillet, Mldbl Hndl W/Scabbard, 8" (24683)
- DEXTER RUSSELL Knife Guard, 8 In, Poly, Black, Wide (83105)
- DEXTER RUSSELL Tri Stone Sharpening System (07946)
- DEXTER RUSSELL Bread Slicer, 9 In, Offset, Scalloped, White (13583)
- DEXTER RUSSELL Paring Knife, 3 1/4 In, Scalloped, Black (31437)
- Dexter Russell Knives & Cutlery