Shop All Utility Knives
Dexter Russell
Square Tip Shop Knife Square Point, 7-3/4" L
Mfr # 75440
Zoro # G3525116
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
- Handle Type Rounded
- Handle Material Hardwood
- Application Cutting, Trimming, Layering and Splicing
- Overall Length 7-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 75440
- Zoro # G3525116
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 7-3/4" |
Details
Blade Type | Square Point |
Item | Square Tip Shop Knife |
Handle Type | Rounded |
Handle Material | Hardwood |
Application | Cutting, Trimming, Layering and Splicing |
Description
Square Tip Shop Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Impact Extension 5" (84646)
- J.W. WINCO GN256-38-M8-30-55-GR Conical Bumper Stainless - Gray - Threaded Stud (256-38-M8-30-55-GR)
- WESTWARD Precision Phillips Screwdriver #00 Round (401L53)
- WELDY Energy HT 1600 Overlap Welding Kit, Kit Comes With HT 1600 Heat Gun (HT1600 overlap kit)
- DEXTER RUSSELL Paring Knife Scalloped, 7" L (31612)
- DEXTER RUSSELL Stencil Knife, Hardwood 5" L (54040)
- DEXTER RUSSELL Linoleum Knife Curved, 5 1/2 in L (52120)
- DEXTER RUSSELL Utility/Net Knife Scalloped, 8" L (15353)
- DEXTER RUSSELL Scall Utility Knife, Black Handle 8 In Scalloped, 13" L (31628B)
- DEXTER RUSSELL Dexter Russell Mod 75100 Hawkbill, 7" L (75100)
- SLICE Utility Knife, Spring-Loaded Retraction 5 1/2 in L (10474)
- Dexter Russell Utility Knives