Shop All Utility Knives
Dexter Russell
Square Point Rubber Knife Square Point, 9-3/4" L
Mfr # 60130
Zoro # G3525061
product price: $10.89
/ea
Sold in multiples of 2 for $21.78
$21.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material High Carbon Steel
- Handle Type Comfort Grip
- Application Rubber and Tire Repair Industries
- Handle Material Hardwood
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 60130
- Zoro # G3525061
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 9-3/4" |
Details
Blade Material | High Carbon Steel |
Handle Type | Comfort Grip |
Application | Rubber and Tire Repair Industries |
Item | Square Point Rubber Knife |
Handle Material | Hardwood |
Blade Type | Square Point |
Description
If you work in the rubber and tire repair industry, this Dexter Russell Square Point Rubber Knife is a must-have. This square point rubber knife has a blade made of high carbon steel for added durability. The hardwood handle gives you better control while using the knife. It has an overall length of 9 3/4 in., making it easy to use with one hand. For your next job, equip yourself with this Dexter Russell Square Point Rubber Knife and get the results you want.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Long, Nose, 4-3/4", Serrated, w/Cutter (10315)
- LENOX Gold Blade 50 Pack (20351GOLD50D)
- WESTWARD Hole Saw, Bi-Metal, 9/16 in. (29VT96)
- WELLER Crescent 1-1/8 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS64N)
- DEXTER RUSSELL Bread Knife Scalloped, 13" L (31603)
- DEXTER RUSSELL Parer 3.5 In Parer, 7" L (29473)
- DEXTER RUSSELL Square Point Shoe Knife 2-1/2 In Square Point, 6" L (75200)
- DEXTER RUSSELL Sandwhich Knife Scalloped, 13" L (31606)
- DEXTER RUSSELL Wide Boning Knife, Black Handle 6 In Wide, 11" L (31615B)
- DEXTER RUSSELL Flat Black Blade Flat, 9" L (71150)
- TOOLPRO Square Hole Utility Knife Blades 5Pack, 5PK (TP01055)
- Dexter Russell Utility Knives