Shop All Utility Knives
Dexter Russell
Square Point Rubber Knife Square Point, 8-3/4" L
Mfr # 60090
Zoro # G3524748
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
- Blade Material High Carbon Steel
- Application Rubber and Tire Repair Industries
- Handle Type Comfort Grip
- Handle Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 60090
- Zoro # G3524748
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 8-3/4" |
Details
Blade Type | Square Point |
Blade Material | High Carbon Steel |
Item | Square Point Rubber Knife |
Application | Rubber and Tire Repair Industries |
Handle Type | Comfort Grip |
Handle Material | Hardwood |
Product Type | Square Point Rubber Knife 5 In X 1 In |
Description
Square Point Rubber Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID FRONT WHEEL HUB PULLER (SG66360)
- HTI Screwdriver-Style Long Reach Blade Scraper (SCRP-4)
- KO-KEN ScrewDriver Slotted 5mm 175mm (168S-5)
- HHIP ER-40 1/4" Spring Collet (3900-5273)
- DEXTER RUSSELL Dexter Russell Mod 75100 Hawkbill, 7" L (75100)
- DEXTER RUSSELL Utility/Net Knife Scalloped, 8" L (15353)
- DEXTER RUSSELL Knife Square Point, 7-1/8" L (75330)
- DEXTER RUSSELL Bevel Black Blade 9 In X -3/4 In Beveled, 9" L (71180)
- DEXTER RUSSELL Utility/Net Knife Scalloped, 8" L (15343)
- DEXTER RUSSELL Shoe Knife Square Point, 6-1/2" L (75170)
- IRWIN KNIFE FK100 Folding UTILITY (PE1858318)
- Dexter Russell Utility Knives