Shop All Putty & Joint Knives, Spatulas, Scrapers
Dexter Russell
Square Point Rubber Knife 8 InX1-1/8In
Mfr # 60150
Zoro # G3191277
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1-1/8"
- Blade Material Carbon Steel
- Blade Length 8"
- Overall Length 11-3/4"
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 60150
- Zoro # G3191277
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/8" |
Blade Length | 8" |
Overall Length | 11-3/4" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Hardwood handles are formed and shaped to provide a secure and comfortable grip. |
Number of Pieces | 1 |
Handle Material | Hardwood |
Item | Square Point Rubber Knife |
Description
Square Point Rubber Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 1/4" 6 Point SAE Dee (CMMT23144)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (AXMT123504PEERH-ACP100)
- DIABLO Snap-Lock Plus Carbon Steel Hole Saw Adapter Nut 2 pc (DHSNUT2)
- CMT 8-1/4" ITK Frame/Deck Saw Blade (250.024.08)
- DEXTER RUSSELL Industrial Hand Knife, 4" L, Carbon Steel (60040)
- DEXTER RUSSELL Sloyd Knife 3 In (54070)
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade (52130)
- DEXTER RUSSELL Chisel Putty Knife 1-1/4 In (50301)
- DEXTER RUSSELL Industrial Hand Knife, 6" L, Carbon Steel (60110)
- DEXTER RUSSELL Round Point Thin Skiver 4-7/8 In (75310)
- HYDE 1.5 in. W High-Carbon Steel Stiff Putty Knife (02150)
- Dexter Russell Drywall and Plastering Tools