Shop All Utility Knife Blades
Dexter Russell
Square Point Mill Knife 4 1/4 Lg Blade
Mfr # 60250
Zoro # G3190227
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8-3/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 60250
- Zoro # G3190227
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Length | 8-3/4" |
Details
Material | Steel |
Item | Square Point Mill Knife 4 1/4 Lg Blade |
Description
Square Point Mill Knife 4 1/4 Lg Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 17/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL79)
- KLEIN TOOLS 6 1/2 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (D502-6)
- WERA Ratcheting Wrench, Metric, 10mm Head Sz (05020065001)
- BOSCH Mortising Router Bit, 1/16 Cutting dia. (82816MC)
- DEXTER RUSSELL High Speed Mill Blade 6-1/2 In X -3/4 In (71140)
- MILWAUKEE TOOL 25mm Precision Snap Blades (10 PK) (48-22-9125)
- KLEIN TOOLS Ratchet Release Plate for Pre-2017 Cat. No. 63060 (63369)
- OLFA Single Edge Utility Blade, 9mm W, PK10 (A-SOL/10B)
- KLEIN TOOLS Replacement Blade, Cu/Al Cutting Head (BAT207T16)
- LISLE RAZOR BLADES PK OF 100 (LI52150)
- 3M Hand-Masker Film Blade, 12", PK6 (FB12)
- Dexter Russell Utility Knife Blades