Shop All Utility Knives
Dexter Russell
Square Point Leather Knife Square Point, 7" L
Mfr # 75370
Zoro # G3525055
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Blade Type Square Point
- Overall Length 7"
- Handle Type Rounded
- Application Cutting, Trimming, Layering and Splicing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 75370
- Zoro # G3525055
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 7" |
Details
Handle Material | Hardwood |
Blade Type | Square Point |
Handle Type | Rounded |
Application | Cutting, Trimming, Layering and Splicing |
Item | Square Point Leather Knife |
Description
Square Point Leather Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012R)
- OSG Spiral Point Tap Plug, 2 Flutes (2888100)
- DASCO PRO Center Punch, 5/16 Tip x4-1/2" L (531)
- IRWIN BIT DRILL FORSTNR 1-5/8"" (1966935)
- DEXTER RUSSELL Stencil Knife, Hardwood 5" L (54040)
- DEXTER RUSSELL Bevel Black Blade 9 In X -3/4 In Beveled, 9" L (71180)
- DEXTER RUSSELL Narrow Fillet Knife 8 In Narrow, 13" L (31609)
- DEXTER RUSSELL Bread Knife Scalloped, 13" L (31603)
- DEXTER RUSSELL Utility/Net Knife Scalloped, 8" L (15343)
- DEXTER RUSSELL Scall Utility Knife, Black Handle 8 In Scalloped, 13" L (31628B)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (RZ3)
- Dexter Russell Knives, Cutters & Snips