Shop All Putty & Joint Knives, Spatulas, Scrapers
Dexter Russell
Sloyd Knife 3 In
Mfr # 54070
Zoro # G3191259
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 3"
- Overall Length 6-1/2"
- Includes Handle
- Features Sharp edges, and rounded hardwood handles aid in control and comfort.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 54070
- Zoro # G3191259
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 3" |
Overall Length | 6-1/2" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Sharp edges, and rounded hardwood handles aid in control and comfort. |
Application | Wood carving, pattern making, cutting stencils, and for general utility purposes |
Number of Pieces | 1 |
Handle Material | Hardwood |
Item | Sloyd Knife |
Description
Sloyd Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 22 Piece Metric/SAE Hex Key Set, 10022 (10022)
- SUPERIOR TILE CUTTER AND TOOLS U-Notch Trowel, 3/4" x 9/16" x 3/8 (ST420PF)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 17313 (17313)
- MICRO 100 Standard, Boring Tools, Left Hand, 0.290" Min Bore dia, Shank Dia.: 5/16" (BBL-2901100X)
- DEXTER RUSSELL Industrial Hand Knife, 4" L, Carbon Steel (60040)
- DEXTER RUSSELL Chisel Putty Knife 1-1/4 In (50301)
- DEXTER RUSSELL Round Point Thin Skiver 4-7/8 In (75310)
- DEXTER RUSSELL Industrial Hand Knife, 6" L, Carbon Steel (60110)
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade (52130)
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- PERFORMANCE TOOL Extended Scraper, W233 (W233)
- Dexter Russell Drywall and Plastering Tools