Shop All Utility Knives
Dexter Russell
Shoe Knife Square Point, 6-1/2" L
Mfr # 75170
Zoro # G3524897
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cutting, Trimming, Layering and Splicing
- Overall Length 6-1/2"
- Blade Type Square Point
- Handle Type Rounded
- Handle Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 75170
- Zoro # G3524897
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 6-1/2" |
Handle Length | 3 1/2 in |
Details
Application | Cutting, Trimming, Layering and Splicing |
Blade Type | Square Point |
Handle Type | Rounded |
Item | Shoe Knife |
Handle Material | Hardwood |
Blade Material | Steel |
Blade Edge | Honed Edge |
Edge Style | Honed Edge |
Knife Type | Shoe Knife |
Number of Implements | 1 |
Description
Shoe Knife, Edge Style Honed Edge, Knife Type Shoe Knife, Blade Material Steel, Overall Length 6 1/2 in, NSF Certified No, Handle Material Hardwood, Blade Length 3 in, Handle Length 3 1/2 in, Number of Implements 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN253-38-5/16X18-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-31.8-55)
- MILWAUKEE TOOL Mid-Torque Impact Wrench, 1/2", Cordless (2962-20, 48-11-1850)
- STEELMAN 26-Piece Long Arm Hex Key Wrench Set, Inch/Metric (SAE/MM) (41935)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (212-1/4-5PK)
- DEXTER RUSSELL Stiff Narrow Boning Knife 5 In Narrow, 10" L (31616)
- DEXTER RUSSELL Stencil Knife, Hardwood 5" L (54040)
- DEXTER RUSSELL Paring Knife Scalloped, 7" L (31612)
- DEXTER RUSSELL Utility/Net Knife Scalloped, 8" L (15353)
- DEXTER RUSSELL Sandwhich Knife Scalloped, 13" L (31606)
- DEXTER RUSSELL Paring Knife 3.25 In Parer, 7" L (31436)
- STANLEY Utility Knife, Metal 4 in L (STHT10424)
- Dexter Russell Utility Knives