Shop All Peelers, Cutters and Slicers
Dexter Russell
Sheath For 5 In Produce Knife
Mfr # 20560
Zoro # G3212557
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Certified No
- Material Polypropylene
- Dimensions 5 in
- Color Black
- For Use With All Knives Up to 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 20560
- Zoro # G3212557
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Dimensions | 5 in |
Details
Item | Knife Guard |
NSF Certified | No |
Material | Polypropylene |
Color | Black |
For Use With | All Knives Up to 5 in |
Product Type | Knife Guard |
Holding Capacity | 1 pcs |
Description
Knife Guard, Holding Capacity 1 pcs, Overall Length 5 in, Material Plastic, Product Type Knife Guard, Color Black, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Plug, Rinse Arm End (00-893093-00002)
- PITCO Gas Valve 1/2" (P5045642)
- FRYMASTER Hanger, Basket (15-1/2") For - Part# Fm200-1360 (FM200-1360)
- BESTGUARD Pot Holder, 500F Capacity, Terry, PK12 (802TF)
- DEXTER RUSSELL Pie Knife 45 In X 225 In (31642)
- DEXTER RUSSELL Sofgrip Block Set, White Handles 7 Pc (21008)
- DEXTER RUSSELL Griddle Scraper, High Heat Handle 3 In (19603H)
- DEXTER RUSSELL Pizza Cutter 5 In (18013)
- DEXTER RUSSELL Hamburger Trowel 4 In X 5 In (16530)
- DEXTER RUSSELL 4 in Black Pizza Cutter (P94ZZA-4)
- COMMERCIAL Dough Tray Scraper Knife (DSP-1)
- Dexter Russell Peelers, Cutters and Slicers