Shop All Knives & Cutlery
Dexter Russell
Sheath, 4 In Length
Mfr # 20490
Zoro # G0952761
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- NSF Certified No
- Holding Capacity 1 pcs
- Product Type Knife Sheath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 20490
- Zoro # G0952761
- UPC # 092187204906
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Details
Item | Knife Sheath |
Material | Plastic |
Color | Black |
NSF Certified | No |
Holding Capacity | 1 pcs |
Product Type | Knife Sheath |
Description
Knife Sheath, Holding Capacity 1 pcs, Overall Length 4 in, Material Plastic, Product Type Knife Sheath, Color Black, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY HEINZ Simply Heinz Ketchup 114 oz. Pouch, PK6 (10013000622568)
- HOMEFREE Cookies Organic Ginger Snap Mini Gluten Free Grab & Go 0.95 oz., PK10 (LGFOMGC10)
- VOLLRATH Pan, Third-Size, 4.1 Qt (30342)
- SPACEMAN USA Prime Plug, Standard, PK2 (2.1.3.02.0015.P2)
- DEXTER RUSSELL 8 in Sani-Safe® Chef's Knife (S145-8PCP)
- DEXTER RUSSELL Wide Boning Knife 6 In (02060)
- DEXTER RUSSELL Boning Knife, 6 In, Narrow, Black (31617B)
- DEXTER RUSSELL Cooks Knife 10 In (31601)
- DEXTER RUSSELL Cooks Knife, 10 In, Black (31601B)
- DEXTER RUSSELL Narrow Boning Knife 6 In (01320)
- DEXTER RUSSELL Ez Edge Hand Held Knife Sharpener (07920)
- Dexter Russell Knives & Cutlery