Shop All Utility Knives
Dexter Russell
Sharp Point Shoe Knife 4-5/8 In Sharp Point, 8" L
Mfr # 75340
Zoro # G3524949
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Rounded
- Handle Material Hardwood
- Overall Length 8"
- Application Cutting, Trimming, Layering and Splicing
- Blade Type Sharp Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 75340
- Zoro # G3524949
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 8" |
Details
Handle Type | Rounded |
Handle Material | Hardwood |
Application | Cutting, Trimming, Layering and Splicing |
Item | Sharp Point Shoe Knife 4-5/8 In |
Blade Type | Sharp Point |
Description
Sharp Point Shoe Knife 4-5/8 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 6mm Long Series Hex-L® Key (15612)
- HALDER SIMPLEX Simplex 100 Sledge Replacement Handle (3244.1)
- OTC Tip Set For Retaining Ring Pliers (209201)
- PROTO Alignment Pry Bar, 60" L, 1-1/4" W (J2129)
- DEXTER RUSSELL Square Tip Shop Knife Square Point, 7-3/4" L (75440)
- DEXTER RUSSELL Flat Black Blade Flat, 9" L (71150)
- DEXTER RUSSELL Boning Knife Narrow, 11" L (31614)
- DEXTER RUSSELL Utility Knife Scalloped, 13" L (31628)
- DEXTER RUSSELL Curved Point Mill Blade Curved, 6-1/2" L (71130)
- DEXTER RUSSELL Bread Knife Scalloped, 13" L (31603)
- GRAY TOOLS Retractable Trimming Knife (205)
- Dexter Russell Utility Knives