Shop All Utility Knives
This Product is Discontinued
Dexter Russell
Scraper/Dough Cutter, Orange Handle, Meat Industry 10" L (Discontinued)
Mfr # 42024
Zoro # G3524650
This Product is Discontinued
Key Features
- Overall Length 10"
- Application Meat Industry
- Blade Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 42024
- Zoro # G3524650
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 10" |
Details
Item | Scraper/Dough Cutter, Orange Handle |
Application | Meat Industry |
Blade Material | Stainless steel |
Description
Scraper/Dough Cutter, Orange Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.