Shop All Peelers, Cutters and Slicers
Dexter Russell
Scalloped Utility Slicer 9 In
Mfr # 29363
Zoro # G1021609
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 29363
- Zoro # G1021609
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Scalloped Utility Slicer 9 In |
Description
Scalloped Utility Slicer 9 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 14 In. (TP14)
- CRESTWARE Sauce Pot Cover, Aluminum (SAUC60)
- BIRO Bowl Pin 732 114 (HP48)
- CONCORD 304 S/S 1/2" NPT to 1/2" Female NPT Weldless Bulkhead Fitting (Weldless)
- DEXTER RUSSELL 4 Inch Griddle Scraper (17353)
- DEXTER RUSSELL Hamburger Turner 4 In X 3 In (31644)
- DEXTER RUSSELL S104Sc Parers 3 Pack (15453)
- DEXTER RUSSELL Utility/Deboning Knife 4-1/2 In (11123)
- DEXTER RUSSELL Beef Skinner 6 In (06573)
- DEXTER RUSSELL 4 in Basics® Griddle Scraper (P94850)
- MERCER CUTLERY Utility Knife, 5 In (M23600)
- Dexter Russell Peelers, Cutters and Slicers