Shop All Knives & Cutlery
Dexter Russell
Scalloped Slicer, 10 In
Mfr # 31604
Zoro # G7632046
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scalloped
- Length 10 in
- Blade Material 420 Stainless Steel
- Handle Polypropylene
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 31604
- Zoro # G7632046
- UPC # 092187316043
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Scalloped Slicer |
Blade Type | Scalloped |
Blade Material | 420 Stainless Steel |
Handle | Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Knife Type | Slicer |
Metal Detectable | No |
Number of Implements | 1 |
Finger Guard Included | Yes |
Description
Scalloped Slicer, FDA Compliant No, Knife Type Slicer, Blade Material Steel, Dishwasher Safe No, Handle Color White, Blade Type Scalloped, Overall Length 15 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 10 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-PUFFED Marshmallow Cream Jet-Puffed 7 oz. 7 oz., PK12 (00600699000932)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator / Freezer (CCR45W)
- ENTERPRISE MANUFACTURING Bucket, Mop , Red, W/Grn Wringr (501403RG)
- VOLLRATH Solid Basting Spoon, 13 In (46973)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Red (12433R)
- DEXTER RUSSELL Butcher Knife, 8 In, NSF (04133)
- DEXTER RUSSELL Curved Boning Knife 6 In (01613)
- DEXTER RUSSELL Narrow Boning Knife 6 In (02070)
- DEXTER RUSSELL Dexter Russell 0 - Butcher Knife, High Carbon Steel, Stamped, White Handle, 8inL (4133)
- DEXTER RUSSELL Fillet Knife, Narrow, 9 In, Poly, White (10243)
- ACHIM IMPORTING Achim LSLYP20308 9 x 48 in. Flex Flor Looselay Vinyl 8 Plank; Aged Driftwood - 24 sq. ft. (LSLYP20308)
- Dexter Russell Knives & Cutlery