Shop All Utility Knives
This Product is Discontinued
Dexter Russell
Scalloped Parer 3.5 In Scalloped Paring, 7-1/2" L (Discontinued)
Mfr # 24363
Zoro # G3524355
This Product is Discontinued
Key Features
- Handle Type Non-Slip Grip
- Blade Type Scalloped Paring
- Blade Material High Carbon Steel
- Application kitchen Environments
- Overall Length 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 24363
- Zoro # G3524355
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 7-1/2" |
Details
Handle Type | Non-Slip Grip |
Item | Scalloped Parer 3.5 In |
Blade Type | Scalloped Paring |
Blade Material | High Carbon Steel |
Application | kitchen Environments |
Handle Material | Rubber |
Description
Scalloped Parer 3.5 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.