Shop All Knives & Cutlery
Dexter Russell
Scalloped Offset Sandwich Knife 9 In
Mfr # 29323
Zoro # G1021645
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scalloped
- NSF Certified Yes
- Metal Detectable No
- Number of Implements 1
- Finger Guard Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 29323
- Zoro # G1021645
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Sandwhich Knife |
Blade Type | Scalloped |
NSF Certified | Yes |
Metal Detectable | No |
Number of Implements | 1 |
Finger Guard Included | Yes |
Edge Style | Honed Edge |
Knife Type | Offset Knife |
Description
Sandwhich Knife, Edge Style Honed Edge, FDA Compliant No, Knife Type Offset Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black/Gray, Blade Type Scalloped, Overall Length 16 3/8 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 9 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENTERPRISE MANUFACTURING Wringer, Mop (Green/Red) (940921-GR)
- MANITOWOC Trough, Water 30 (10337)
- FLASH FURNITURE 72 x 30 Stainless Steel Work Table-2 Undershelves (NH-WT-GU-3072-GG)
- BIZERBA Machine Oil 30Ml (95900601030)
- DEXTER RUSSELL Flexible Mixing Knife 4 In X -3/4 In (55221)
- DEXTER RUSSELL Wide Fillet Knife, 8" (24133)
- DEXTER RUSSELL Wide Boning Knife, Black Handle 6 In (24013B)
- DEXTER RUSSELL Bread Slicer, 10 In, Scalloped, Black (31604B)
- DEXTER RUSSELL Sharpening Steel, Diamond, 12 In, White (07633)
- DEXTER RUSSELL 14 in Traditional™ Butcher Steel (A14R-PCP)
- VOLLRATH Cocktail Fork, 5 3/4 in L, Silver, PK12 (48226)
- Dexter Russell Knives & Cutlery