Shop All Peelers, Cutters and Slicers
Dexter Russell
Scall Roast Slicer, Black Handle 12 In
Mfr # 24243B
Zoro # G0634719
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 24243B
- Zoro # G0634719
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Scall. Roast Slicer, Black Handle 12 In |
Description
Scall. Roast Slicer, Black Handle 12 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REYNOLDS 18CT 16OZ Red Party Cup (C21101)
- HOBART Thermocouple (00-412788-00001)
- T&S BRASS Wall Bracket Clamp Assembly (009162-40)
- HANDGARDS Handgards 7.5" Wood Coffee Stirrer, PK5000 (305214003)
- DEXTER RUSSELL Magnetic Knife Holder 18 In (82113)
- DEXTER RUSSELL Beef Skinner 6 In (06573)
- DEXTER RUSSELL Pizza Rocker 20 In (18053)
- DEXTER RUSSELL Bakers Spatula 12 In (17463)
- DEXTER RUSSELL 6 in x 3 in Sani-Safe® Stainless Steel Dough Scraper (S196PCP)
- DEXTER RUSSELL Wide Duo Edge Roast Slicer 14 In (24283)
- CRESTWARE Peeling Knife, Straight, 2-3/4 in. L, White (KN01)
- Dexter Russell Peelers, Cutters and Slicers