Shop All Peelers, Cutters and Slicers
Dexter Russell
Sandwich Spreader, Blue Handle 35 In
Mfr # 18193C
Zoro # G3212049
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 18193C
- Zoro # G3212049
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Sandwich Spreader, Blue Handle 3.5 In |
Description
Sandwich Spreader, Blue Handle 3.5 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILLSBURY Pillsbury Creme Cake Base Mix 50lbs (18000-39208)
- HATCO Infra-Red Lamp (Clear) 125V, 250W (02-30-069-00)
- HOBART Signal Light Kit Light On And Heat (00-913102-00163)
- KEATING Flame Switch (4168)
- DEXTER RUSSELL Mini Turner 25 In (16201)
- DEXTER RUSSELL Sandwich Spreader 35 In (18100)
- DEXTER RUSSELL Forged Bayonet Fork, 11-1/2 In (30407)
- DEXTER RUSSELL Hamburger Trowel 4 In X 5 In (16530)
- DEXTER RUSSELL S104Sc Parers 3 Pack (15453)
- DEXTER RUSSELL Dough Cutter/Scraper 6 In X 3 In (19783)
- MERCER CUTLERY Vegetable Peeler, L 6 1/2 (M15700P)
- Dexter Russell Peelers, Cutters and Slicers