Shop All Utility Knives
Dexter Russell
Sandwhich Knife Scalloped, 13" L
Mfr # 31606
Zoro # G3524459
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scalloped
- Overall Length 13"
- Application Commercial Use
- Blade Material Steel
- Handle Type Slip Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 31606
- Zoro # G3524459
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 13" |
Handle Length | 5 in |
Details
Blade Type | Scalloped |
Application | Commercial Use |
Item | Sandwhich Knife |
Blade Material | Steel |
Handle Type | Slip Resistant |
Handle Material | Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Number of Implements | 1 |
Finger Guard Included | Yes |
Knife Type | Sandwich Knife |
Finger Guard | Yes |
Description
The Dexter Russell 31606 Scalloped Offset Sandwich Knife 8 In is a scalloped offset sandwich knife that offers a variety of functions for commercial use. It has a slip-resistant handle to provide better grip, especially when used in wet conditions. The blade is made of high carbon steel and comes with a scalloped edge for efficient cutting. The overall length of this utility knife is 13", making it easy to maneuver into tight spots. With the Dexter Russell 31606 Scalloped Offset Sandwich Knife 8 In, you can enjoy working on various tasks with ease and efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 14 mm L.60 mm (03050014)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (32600)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- STANLEY FLAT FILE 17-3/8"" (21-295)
- DEXTER RUSSELL Square Point Leather Knife Square Point, 7" L (75370)
- DEXTER RUSSELL Square Tip Shop Knife Square Point, 7-3/4" L (75440)
- DEXTER RUSSELL 3 Rope Knife, Hardwood 7" L (80191)
- DEXTER RUSSELL Bread Knife Scalloped, 13" L (31603)
- DEXTER RUSSELL Parer, Black Handle 3.5 In Parer, 7-1/2" L (24353B)
- DEXTER RUSSELL Knife Square Point, 7-1/8" L (75330)
- KLEVER Safety Recessed 4 5/8 in L, 10 PK (KCJ-1XSS)
- Dexter Russell Utility Knives