Shop All Knives & Cutlery
Dexter Russell
S186 6In. Vegetable/Produce Knife
Mfr # 09463
Zoro # G1029668
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Handle Color White
- Handle Material Polypropylene
- NSF Certified Yes
- Number of Implements 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 09463
- Zoro # G1029668
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Vegetable Knife |
Blade Type | Straight |
Handle Color | White |
Handle Material | Polypropylene |
NSF Certified | Yes |
Number of Implements | 1 |
Knife Type | Produce Knife |
Finger Guard Included | Yes |
Edge Style | Honed Edge |
Description
Vegetable Knife, Edge Style Honed Edge, Knife Type Produce Knife, Blade Material Steel, Handle Color White, Blade Type Straight, Overall Length 10 1/2 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 6 in, Handle Length 4 1/2 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Evaporator Drain Fitting Kit Black (204427)
- ISLAND OASIS Blender Belt (50152)
- BUNN Lidf/ Seamless Carafe, Black For Bunn - Part# Bu52547-0000 (BU52547-0000)
- KENAURD Kenaurd:Sgl. Dead bolt Bright Chrome - SC1 (KDB01-BC-SC1)
- DEXTER RUSSELL Stiff Boning Knife 6 In (02801)
- DEXTER RUSSELL Boning Knife, 6" L, SS Blade, Green (01563G)
- DEXTER RUSSELL Knife, Skinning (06123)
- DEXTER RUSSELL Curved Flexible Boning Knife 6 In (26053)
- DEXTER RUSSELL Flexible Mixing Knife 4 In X -3/4 In (55221)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10833)
- HAMILTON BEACH Stainless Steel 8 in. L Electric Knife (74251)
- Dexter Russell Knives & Cutlery